WallPlate, Decor-Rocker, Almnd, Polycarb

  • Mfr # P26LA
  • Zoro # G600490697
product price: 
$
1.68
/ea

Key Features

Material
Polycarbonate
Size
Standard
Width
2.88 in
Mounting Type
Painted Steel
Type
Decorator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P26LA
Zoro #
G600490697
UPC #
883778312151
Country of Origin
China
Material
Polycarbonate
Mounting Type
Painted Steel
Type
Decorator
Application
For use with Decorator
Orientation
Vertical
Nema Color
Light Almond
UL File Number
UL 94 V2
Mounting Method
Screw
Cutout
Decorator
Certification - cULus
Yes
Number of Gang(s)
1-Gang
Style
1-Decorator
Number of Outlet Openings
1
Standards
cULus Listed
Finish
Satin
Outlet Orientation
Vertical
Wall Plate Type
Decorator-Rocker
Mount Type
Flush
Color
Almond
Number of Gangs
1
Number of USB Openings
0
Number of Switch Openings
1
For Switch Type
Rocker
Item
Wall Plate
Resistance Properties
Impact Resistant
UL 94 Flammability Rating
V-2
Shell Material
Polycarbonate
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Standard
Width
2.88 in
Height
0.25 in
Length
4.63 in
Dimensions
4.63 in x 2.88 in x 0.25 in
Plate Size
Standard
Overall Height
0.25 in
Overall Width
2.88 in
Mount Hole Center-to-Center Height
3.28 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, For Switch Type Rocker, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.25 in, Overall Width 2.88 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.