Shop HUBBELL WIRING DEVICE-KELLEMS

WallPlate, DuplexOutlet, Almond, Polycarb

  • Mfr # PJ8LA
  • Zoro # G900490618

product price: 
$
0.99
/ea

Key Features

Color
Almond
Material
Polycarbonate
Size
Mid Sized
Width
3.15 in
Height
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PJ8LA
Zoro #
G900490618
UPC #
883778314674
Country of Origin
China
Color
Almond
Material
Polycarbonate
Type
Duplex
Mounting Type
Painted Steel
Application
For use with Receptacle
UL File Number
UL 94 V2
Orientation
Vertical
Nema Color
Light Almond
Certification - cULus
Yes
Style
1-Duplex
Mounting Method
Screw
Number of Gang(s)
1-Gang
Cutout
Duplex
Compatible Product Type
Receptacles
Number of Outlet Openings
1
Number of Gangs
1
Resistance Properties
Impact Resistant
Standards
cULus Listed
Number of Switch Openings
0
Item
Wall Plate
Shell Material
Polycarbonate
Number of USB Openings
0
Wall Plate Type
Duplex Outlet
Finish
Satin
Mount Type
Flush
Outlet Orientation
Vertical
UL 94 Flammability Rating
V-2
Wire Color
Almond
Traction Material
Polycarbonate

Dimensions

Size
Mid Sized
Width
3.15 in
Height
0.25 in
Length
4.94 in
Dimensions
4.94 in x 3.15 in x 0.25 in
Mount Hole Center-to-Center Height
3.28 in
Overall Height
0.3 in
Plate Size
Midsize
Overall Width
3.15 in

Description

Wall Plate, Color Almond, Material Polycarbonate, Number of Gangs 1, Plate Size Midsize, Resistance Properties Impact Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Satin, Mount Hole Center-to-Center Height 3.28 in, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 3.15 in, Standards cULus Listed, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.