
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Light Almond
Mfr # PJ18LA
Zoro # G200701414
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Material
Polycarbonate thermoplastic
Size
Mid Sized
Length
4.94 in
Width
5.00 in
Mounting Type
Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ18LA
Zoro #
G200701414
UPC #
883778313554
Country of Origin
China
Dimensions
Size
Mid Sized
Length
4.94 in
Width
5.00 in
Height
0.25 in
Dimensions
4.94 in x 5.00 in x 0.25 in
Details
Material
Polycarbonate thermoplastic
Mounting Type
Painted Steel
Type
Duplex, Toggle
Application
For use with Toggle Switch and Receptacle
Number of Gang(s)
2-Gang
UL File Number
UL 94 V2
Certification - cULus
Yes
Nema Color
Light Almond
Style
1 Duplex, 1 Toggle
Mounting Method
Screw
Cutout
Duplex, Toggle
Orientation
Vertical
Description
Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Toggle, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.