Zoro Homepage

Wallplate, Mid-Size 3-Gang, 3) Toggle, Gray

  • Mfr # PJ3GY

  • Zoro # G500490728


product price: $3.39
/ea
Sold in multiples of 2 for $6.78

Key Features

Color
Gray Gris
Material
Polycarbonate thermoplastic
Size
Mid Sized
Type
Toggle
Mounting Type
Painted Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ3GY
Zoro #
G500490728
UPC #
883778314186
Country of Origin
China

Dimensions

Size
Mid Sized
Length
4.88 in
Height
0.25 in
Width
6.75 in
Dimensions
4.88 in x 6.75 in x 0.25 in

Details

Color
Gray Gris
Material
Polycarbonate thermoplastic
Type
Toggle
Mounting Type
Painted Steel
Application
For use with Toggle Switch
Cutout
Toggle
UL File Number
UL 94 V2
Mounting Method
Screw
Nema Color
Gray
Number of Gang(s)
3-Gang
Certification - cULus
Yes
Orientation
Vertical
Style
3-Toggle

Description

Wallplate, Mid-Size 3-Gang, 3) Toggle, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.