Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplate, Toggle, 1-Gang, Light Almond

  • Mfr # P1LA

  • Zoro # G500490544


product price: $0.78
/ea
Sold in multiples of 25 for $19.50

Key Features

Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Size
Standard
Type
Toggle
Width
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1LA
Zoro #
G500490544
UPC #
883778311529
Country of Origin
China

Dimensions

Size
Standard
Width
2.88 in
Height
0.25 in
Length
4.63 in
Dimensions
4.63 in x 2.88 in x 0.25 in

Details

Color
Light Almond Amande Clair
Material
Polycarbonate thermoplastic
Type
Toggle
Mounting Type
Painted Steel
Application
For use with Toggle Switch
Cutout
Toggle
UL File Number
UL 94 V2
Number of Gang(s)
1-Gang
Mounting Method
Screw
Nema Color
Light Almond
Certification - cULus
Yes
Style
1-Toggle
Orientation
Vertical

Description

Wallplate, Toggle, 1-Gang, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.