Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel

  • Mfr # SS11L

  • Zoro # G500490742


product price:  $3.38
/ea
Sold in multiples of 2 for $6.76

Key Features

Material
Stainless Steel, Type 430
Size
Standard
Type
Telephone/Coaxial
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS11L
Zoro #
G500490742
UPC #
883778095016
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 430
Type
Telephone/Coaxial
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Orientation
Vertical Mount
Construction
Stamped
Industry Standard(s)
UL Listed
Style
1-Telephone/Coaxial
Material - Mounting Hardware
Screw Mounting
Cutout
1) .640" Hole- Telephone Opening
Item Type
Screw Mount
Number of Gang(s)
1-Gang

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) .64" Opening, Standard Size, 430 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.