Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Louvre, Standard Size, Stainless Steel

  • Mfr # SS771

  • Zoro # G300490652


product price:  $11.21
/ea

Key Features

Material
Stainless Steel, Type 302/304
Size
Standard
Type
Specialty
Orientation
Vertical Mount
Thickness
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS771
Zoro #
G300490652
UPC #
883778201271
Country of Origin
United States

Dimensions

Size
Standard
Thickness
0.035
Display Size
Standard Sized

Details

Material
Stainless Steel, Type 302/304
Type
Specialty
Orientation
Vertical Mount
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Cutout
1) Louver
Number of Gang(s)
1-Gang
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
UL Listed
Style
Vertical Mounted Louver
Construction
Stamped
Item Type
Screw Mount

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) Louvre, Standard Size, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.