WALLPLT, M-SIZE, 2-G, 1) DUP 1) DEC, GY

  • Mfr # PJ826GY

  • Zoro # G400702129


product price:  $5.33
/ea
Sold in multiples of 2 for $10.66

Key Features

Material
Polycarbonate thermoplastic
Size
Mid Sized
Type
Duplex, Decorator
Height
0.25 in
Width
5.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ826GY
Zoro #
G400702129
UPC #
883778314490
Country of Origin
China

Dimensions

Size
Mid Sized
Height
0.25 in
Width
5.00 in
Length
4.94 in
Dimensions
4.94 in x 5.00 in x 0.25 in

Details

Material
Polycarbonate thermoplastic
Type
Duplex, Decorator
Mounting Type
Painted Steel
Application
For use with Receptacle and GFCI
Style
1-Duplex, 1-Decorator
Nema Color
Gray
Number of Gang(s)
2-Gang
Orientation
Vertical
Certification - cULus
Yes
Cutout
Duplex, Decorator
UL File Number
UL 94 V2
Mounting Method
Screw

Description

Wallplate, Mid-Size 2-Gang, 1) Duplex 1) Decorator, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.