Zoro Homepage

Watertight Pin & Sleeve Plug, 60 A, 600V AC, Single Phase, 3 Pole, Style 2 Grounding, Black

  • Mfr # HBL460PS2WR

  • Zoro # G0864090


product price: $491.40
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460PS2WR
Zoro #
G0864090
UPC #
783585012438
Country of Origin
United States

Dimensions

Wire Size
#6 AWG to #4 AWG
Display Size
Standard Sized

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified to CSA Spec. C22.2 No. 159, UL Listed and CSA Certified Type 4X, UL Standard 1682, UL 50, and UL 1010
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
Style 2
Switch Rated
No
Application
Metallic with Nylon Shroud
Material
Composite
Hub Style
Reversed
Mounting Box
Stainless Steel (300 Series)
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Environmental Conditions
Watertight
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 159 UL Listed and CSA Certified Type 4X UL Standard 1682,UL 50, and UL 1010
Cord Type
All Portable
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Reversed Service,Style 2 Grounding
Series
UL 1686 Class 1 Insulgrip®
NEMA Enclosure Rating
Not Rated

Description

Grounding Style 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products