Watertight Locking Connector, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL29W47

  • Zoro # G9990705


product price: $130.95
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL29W47
Zoro #
G9990705
UPC #
783585131504
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.375 in to 1.125 in
Overall Length
2.77 in
Outside Diameter
2.77 in
Minimum Wire Size
18 AWG
Maximum Wire Size
8 AWG
Height
5.67 in
Length
2.77 in
Width
2.77 in
Wire Size
Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S
Dimensions
2.77 in x 2.77 in x 5.67 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP69K
Standards
ANSI, NEMA WD-1, WD-6
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant
Special Features
Corrosion resistant
Material
Thermoplastic Elastomer, Valox
Grade
Industrial
Body Material
Thermoplastic Elastomer
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Midget Locking
No
Housing Material
Thermoplastic Elastomer
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
Power Indicating Light
No
UL 94 Flammability Rating
HB
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Dielectric Strength
2500V AC
Retainer Material
Clear Polycarbonate
Bushing Material
Black Elastomer
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4)
Power Indicator
No
Antimicrobial
No

Description

The HUBBELL 30A Watertight Locking Connector (L5-30R) is a heavy-duty electrical connector intended for use in industrial and commercial applications requiring a watertight connector. It features a smooth body design facilitates cleaning during washdown procedures. The connector is constructed with corrosion-resistant materials and stainless steel hardware; suitable for use in various environments.


Key Features of the HUBBELL 30A Watertight Locking Connector:

  • Current/Voltage Rating: Rated for 30 amps and 125V AC single-phase applications.

  • NEMA Configuration: L5-30R locking configuration with screw terminal wire connections.

  • Watertight & Resistant Properties: Meets NEMA enclosure ratings 4, 4X, 6, 6P, and IP69K; rated as resistant to moisture ingress per these standards.

  • Body Material: Constructed from thermoplastic elastomer with Valox components.

  • Cord Accommodation: Accepts cable diameters from 0.375 in to 1.125 in; supports wire sizes from minimum cords (12/3 SJ up to max cord size of 8/3 S).

  • Operating Temperature Range: Suitable for continuous use between -40°C and +60°C.

  • Standards Compliance: Meets NEMA WD-1, WD-6, ANSI standards; rated per UL498 requirements including dielectric strength of up to 2500V AC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products