Watertight Pin & Sleeve Connector, 100 A, 277/480V AC, 4 Pole, NEMA 4X

  • Mfr # M5100C7R

  • Zoro # G200702565


product price:  $1,176.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Number of Poles
4
Number of Wires
5
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5100C7R
Zoro #
G200702565
UPC #
783585510088
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.94 in
For Minimum Cable Diameter
1.065 in
Display Size
Standard

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
277/480V AC
Number of Poles
4
Number of Wires
5
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Application
Marine Wiring Devices
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Number Of Conductors
5-Wire Grounding
Insulation
Insulated Body
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Reverse Service
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Environmental Conditions
Watertight
Material - Mounting Hardware
Cord Mounted
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Series
Corrosion Resistant
Conductor Range
#3 AWG to #1/0 AWG
IP Rating
IP67
Grounding Style
IEC
Phase
3-Phase

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Female, Connector Body, 100A 3-Phase Wye277/480VAC, 4-Pole 5-Wire Grounding, Terminal Screws, Yellow, ReversedService

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products