Watertight Pin & Sleeve Connector, 30 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, Blue, NEMA 4X

  • Mfr # HBLS430C9W

  • Zoro # G2481276


product price:  $560.25
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLS430C9W
Zoro #
G2481276
UPC #
00094701240490
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Outside Diameter
4.5 in
Overall Length
9.9 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
Yes
Grounding Style
IEC
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
HP
10 hp
Body Material - Pin and Sleeve
Valox 357
Power Indication
No
Body Material
Valox 357
Features
Color Coded Housings for Easy Identification, Corrosion-Resistant Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Reverse Service
No
For Environment
Wet
Horsepower Rating
10 hp
Contact Material
Beryllium Copper
Housing Material Grade
Valox 357
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
Advantage Switch-Rated
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Power Indicating Light
Yes
Housing Material
PBT
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X

Description

AdvantageTM Series Pin and Sleeve Switch-Rated - Hubbell Wiring Device-Kellems AdvantageTM Series Pin and Sleeve SwitchRated Devices are IEC 60309-2 compatible devices that are approved as a disconnecting means for motor and branch circuits. Compact design, this device is similar in size to standard IEC 60309-2 devices. Robust and durable housing, UV-stabilized, impact and corrosion-resistant PBT housing is designed to withstand harsh industrial environments. Stainless steel hardware provides superior corrosion resistance in wet and harsh environments Receptacles mount to standard Hubbell IEC Pin and Sleeve back boxes. The AdvantageTM Series has a UL witnessed IP69k and 4X,12 environmental rating, two power-indicating LEDs, continuous ground engagement, labelless laser markings and a compact and ergonomic design. Hubbell’s Pin and Sleeve connections have always been safe – that hasn’t changed. The AdvantageTM series simply has more... Advantages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.