Watertight Pin & Sleeve Plug, 60 A, 347/600V AC, Three Phase, 4 Pole, IEC Grounding, Black, NEMA 4X

  • Mfr # HBLS560R5W

  • Zoro # G2117460


product price:  $955.80
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP69K
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLS560R5W
Zoro #
G2117460
UPC #
783585478708
Country of Origin
United States

Dimensions

Face Diameter
3.88 in
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP69K
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant
Grounding Style
IEC
HP
40 hp
Power Indication
Yes
Switch Rated
Yes
Body Material - Pin and Sleeve
Valox 357
Features
Approved as a Disconnecting Means for Motor Circuits and Branch Circuits, Mates with Existing Installed Base of IEC 60309-2 Pin and Sleeve Devices, Unswitched Ground
Body Material
Valox 357
Maximum Operating Temperature
75 Degrees C
Housing Material Grade
Valox 357
Flange Type
Flanged
Reverse Service
No
Horsepower Rating
40 hp
Power Indicating Light
Yes
Minimum Operating Temperature
-40 Degrees C
Housing Material
Polybutylene Terephthalate
Market
Industrial
NEMA Enclosure Rating
4X
Number of Gangs
1
Shrouded
Yes
Style
IP69k NEMA 4X
Series
Advantage Switch-Rated

Description

The HUBBELL AdvantageTM Series Watertight Pin and Sleeve Receptacle is a 60A, 347/600V AC device intended for use in industrial settings where a disconnecting means is specified. This three-phase receptacle features a compact, impact-, corrosion-, and moisture-resistant housing constructed from Valox 357 (polybutylene terephthalate); see specifications for material properties. It mates with existing IEC 60309-2 pin and sleeve devices and includes power-indicating LEDs for operational status.


Key Features of the HUBBELL AdvantageTM Series Watertight Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated at 60 A at 347/600V AC

  • Phase/Wiring: Three-phase configuration with four poles and five wires

  • Housing Material: Impact-, corrosion-, and moisture-resistant Valox 357 PBT construction

  • NEMA/IP Ratings: NEMA Type 4X enclosure; IP69K rated against dust/water ingress

  • Temperature Range: Operates between -40°C to +75°C

  • Power Indication: Equipped with power-indicating LED lights

  • Connection Type: Screw terminals accept wire sizes from 8 AWG to 2 AWG

  • Flange/Shrouded Design: Flanged body with shrouded contacts; spring-loaded cap included

  • Standards Compliance: CSA Certified LR280C; UL Listed per IEC 60309-1/-2 standards; UL94 V-0 flammability rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.