
Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray
Mfr # RW51550
Zoro # G3512175
product price:Â $12.29
/ea
Sold in multiples of 2 for $24.58
Key Features
Number of Gangs
1
Color
Gray
Material
Zinc
Size
4.56"H x 2.81"W
Type
Weatherproof Covers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RW51550
Zoro #
G3512175
UPC #
-
Country of Origin
India
Dimensions
Size
4.56"H x 2.81"W
Display Size
1-Gang
Details
Item
Weatherproof Wall Plates
Number of Gangs
1
Color
Gray
Material
Zinc
Type
Weatherproof Covers
Application
1.40" Opening
Construction
Cast
Number of Outlets
1-Device
Style
Vertical Mount 1.4 in Opening
Number of Gang(s)
1-Gang
Material - Mounting Hardware
Standard Box Mount- Mounting Screws
Industry Standard(s)
UL Listed
Item Type
Weatherproofing Covers
Knockouts
None
Description
Weather Proof Plate Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.