This item is Discontinued.

Hubbell Wiring Device-Kellems Wireless Load Control Unit, 120 to 277VAC WLC402W

Wireless Load Control Unit, 120 to 277VAC (Discontinued)

  • Mfr # WLC402W
  • Zoro # G6133942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLC402W
Zoro #
G6133942
UPC #
783585256191
Country of Origin
United States

Dimensions

Depth
4 7/10 in
Width
4 9/10 in
Height
2 3/4 in

Details

Item - Motion Sensing and Dimming
Control Unit
Item
Control Unit
Communication Method - Motion Sensing and Dimming
Wireless RF, 434.0 MHz
Operating Voltage - Motion Sensing and Dimming
120 to 277 V AC
Color - Motion Sensing and Dimming
Black
For Use With
Mfr. No. WLCU301, WLCA
Includes
Controlled Outlet Labels, Furniture Feed Adaptor Box, Mounting Hardware, Wireless Receiver
Color
Black
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Voltage
120 to 277VAC
Output Voltage - Motion Sensing and Dimming
120/277 V AC
Standards
UL and cUL Listed
Lighting Technology
Fluorescent, Incandescent, LED
Accessory Type
Control Unit
Max. Capacity @ 120VAC
16A (LED), 20A (Fluorescent Ballast, Incandescent)
Use With - Motion Sensing and Dimming
Hubbell WLCU301, Hubbell WLP and WLDH Series Sensors, or Any Clear Connect Enabled Sensor

Description

Control Unit, Color Black, Includes Controlled Outlet Labels, Furniture Feed Adaptor Box, Mounting Hardware, Wireless Receiver, Standards UL and cUL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.