Straight Blade Devices, Receptacles, Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 5-15R, Single Pack

  • Mfr # BR15LAWRTR

  • Zoro # G500701299


original price:  $11.79 , new price: $10.95 , 7 percent off
new price:  $10.95
/ea

Key Features

Voltage
125V
Material
Nylon
Type
2-Pole 3-Wire, Grounding
Color
Lightalmond
Phase
Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR15LAWRTR
Zoro #
G500701299
UPC #
783585144597
Country of Origin
China

Dimensions

Height
3.28 in
Width
0.83 in
Length
1.32 in
Dimensions
1.32 in x 0.83 in x 3.28 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Voltage
125V
Material
Nylon
Type
2-Pole 3-Wire, Grounding
Color
Lightalmond
Phase
Single Phase
Application
Commercial Specification Grade
Flammability
UL 94 V2.
Face Shape
Traditional
Horsepower
0.5
Product Type
Flush-receptacles
Rating
15A, 125V
Wiring Method
Back and Side Wired
Device Color
Light Almond
Amperage
15A
Base Material
Nylon
Receptacle Grade
Specification Grade Commercial Series, Tamper and Weather Resistant
Top Material
Nylon
Power Contacts Material
.030" (.8) Brass
NEMA No.
5-15R
Receptacle Style
Duplex
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Standard
NEMA
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap Material
.040" (1) Steel (Galvanized)
Mounting Screw Material
Steel-Zinc Plated
Poles and Wires
2 Pole, 3-Wire Grounding
Auto Ground Clip Material
Stainless Steel
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Nema Rating
5-15R
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Connectivity
Back and Side Wired
Environmental Conditions
Weather Resistant
Material - Mounting Hardware
Screw Mounting
Style
Smooth Face
Horsepower - Maximum
0.5
Number Of Wires
3-Wire
Amperage Rating
15 A
Voltage Rating Description
125 V
Series
Commercial Specification Grade
Number Of Poles
2-Pole
Current Rating
15 A
Industry Standard(s)
Certified to CSA C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Current / Amperage Rating
15 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Traditional Duplex
Wattage
1875 W

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15A 125V, 5-15R, Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products