Hubbell L6-30R Twist-Lock Receptacle, 30A 250V, 2-Pole 3-Wire Industrial Grade
- Mfr # L630R
- Zoro # G723561342
product price:Â
$
67.79
/ea
Key Features
Material
Brass/Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L630R
- Zoro #
- G723561342
- UPC #
- 783585835969
- Country of Origin
- Unknown
Details
- Material
- Brass/Bronze
- Item
- Locking Receptacles
Description
The Hubbell Wiring Device-Kellems L6-30R locking receptacle is engineered for secure, high-performance power connections in demanding industrial and commercial environments. Its Twist-Lock design prevents accidental disconnection, ensuring reliable operation in high-vibration and heavy-use applications. Built with rugged materials and precision contacts, this receptacle delivers long-lasting durability and consistent electrical performance where safety and reliability matter most.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.