30A 125V Twist-Lock Safety Shroud, 2-Pole 3-Wire, L5-30R, Gray
- Mfr # HBL2610AR
- Zoro # G023560519
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Valox™
Standards
CSA C22.2 No 42, Fed Spec W-C-596, UL 498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL2610AR
- Zoro #
- G023560519
- UPC #
- 783585234243
- Country of Origin
- Unknown
Details
- Item
- Locking Receptacles
- Material
- Valox™
- Standards
- CSA C22.2 No 42, Fed Spec W-C-596, UL 498
Description
The Hubbell Twist-Lock Safety-Shroud Angled Receptacle delivers secure, reliable connections with clear alignment arrows that ensure proper lock-in every time. Its color-coded voltage markings and visible catalog number make identification easy, even while in use. Built with an engineered thermoplastic housing, it offers exceptional impact and corrosion resistance for demanding industrial environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.