Shop HUBBELL WIRING
See all product information
Create Account
Hubbell Twist-Lock 30A 480V 3-Phase Industrial Connector
- Mfr # L1630C
- Zoro # G823560399
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon/Rubber/Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1630C
- Zoro #
- G823560399
- UPC #
- 783585840727
- Country of Origin
- Unknown
Details
- Item
- Locking Connectors
- Material
- Nylon/Rubber/Brass
Description
The Hubbell Wiring Device-Kellems L1630C locking connector is engineered for secure, high-voltage power connections in demanding industrial and commercial environments. Featuring a Twist-Lock design, this connector helps prevent accidental disconnects while ensuring reliable power delivery under vibration and heavy use. Built with a rugged nylon housing and precision copper-alloy contacts, it delivers long-lasting durability and consistent electrical performance for critical 3-phase applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.