Shop HUBBELL WIRING
See all product information
Create Account
Locking Devices, Twist-Lock, Industrial, Female Connector Body, 30A 3-Phase Wye 120/208V AC, L21-30R
- Mfr # HBL2813
- Zoro # G023561042
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Standards
Fed. Spec. W-C-596, Listed to UL498, Certified to CSA,C22.2, No.42
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL2813
- Zoro #
- G023561042
- UPC #
- 783585039657
- Country of Origin
- Unknown
Details
- Item
- Locking Connectors
- Standards
- Fed. Spec. W-C-596, Listed to UL498, Certified to CSA,C22.2, No.42
- Material
- Nylon
Description
The Hubbell L21-30R industrial twist-lock female connector delivers reliable 30 A, 120/208 V three-phase WYE power with rugged Insulgrip nylon housing built for tough industrial environments. Its superior cord grip and clear, funnel-shaped wire entry make terminations fast and secure while protecting against strain and contaminants. Engineered for dependable performance and secure grounding in demanding applications, this connector ensures long-lasting, vibration-resistant service you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.