Shop HUBBELL WIRING
See all product information
Create Account
Industrial 2-Pole 3-Wire 20A 125V 5-20R Receptacle, Ivory, Single Pack
- Mfr # HBL5361I
- Zoro # G023560786
product price:
$
23.99
/ea
Key Features
Depth
1.19 in
Standards
Certiifed to CSA 22.2, No.42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant, UL Listed to UL498 File No. E2186
Width
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL5361I
- Zoro #
- G023560786
- UPC #
- 783585013916
- Country of Origin
- Unknown
Dimensions
- Depth
- 1.19 in
- Width
- 1.63 in
Details
- Item
- Straight Blade Receptacles
- Standards
- Certiifed to CSA 22.2, No.42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant, UL Listed to UL498 File No. E2186
Description
HBL Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell in shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.