Shop HUBBELL WIRING
See all product information
Create Account
2-Pole 3-Wire 15A 250V 6-15R Brown Single Pack Specification Grade Receptacle
- Mfr # HBL5661
- Zoro # G323560783
product price:Â
$
50.99
/ea
Key Features
Housing Color
Brown
Width
1.63 in
Depth
1.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL5661
- Zoro #
- G323560783
- UPC #
- 783585013992
- Country of Origin
- Unknown
Dimensions
- Width
- 1.63 in
- Depth
- 1.19 in
Details
- Item
- Straight Blade Receptacles
- Housing Color
- Brown
Description
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.