Shop HUBBELL WIRING
See all product information
Create Account
Industrial 3-Pole 3-Wire 50A 125/250V Receptacle, 10-50R, Black, Single Pack
- Mfr # HBL7962
- Zoro # G623561350
product price:Â
$
79.95
/ea
Key Features
Width
1.69 in
Depth
1-1/2 in
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL7962
- Zoro #
- G623561350
- UPC #
- 783585015125
- Country of Origin
- Unknown
Dimensions
- Width
- 1.69 in
- Depth
- 1-1/2 in
Details
- Material
- Thermoplastic
- Item
- Straight Blade Receptacles
Description
The Hubbell HBL7962 50 A 125/250 V Flush Receptacle delivers heavy-duty electrical performance with a 50 A, 125/250 V rating and rugged industrial-grade design. Built for reliable service in demanding indoor environments, this flush-mounted NEMA 10-50R receptacle features a durable thermoplastic body and robust contacts for long-lasting operation. Its 3-pole, 3-wire non-grounding configuration makes it ideal for industrial and commercial power distribution applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.