Shop HUBBELL WIRING
See all product information
Create Account
Insulgrip Series, 15A 125V, 5-15R, Heavy Duty, Industrial, White
- Mfr # HBL5269C
- Zoro # G223560685
product price:Â
$
34.25
/ea
Key Features
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL5269C
- Zoro #
- G223560685
- UPC #
- 783585173252
- Country of Origin
- Unknown
Details
- Material
- Polycarbonate
- Item
- Straight Blade Connectors
Description
This heavy-duty straight blade female connector body from the Hubbell Insulgrip Series delivers industrial-grade performance with a rugged design built for demanding commercial applications. Engineered for reliable 15 A, 125 V grounding connections, it features a durable insulated polycarbonate body and secure screw terminals that stand up to frequent use. Ideal for contractors and facilities professionals, this versatile connector ensures safe, long-lasting service in a variety of indoor wiring installations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.