Shop HUBBELL WIRING
See all product information
Create Account
Locking Devices, Twist-Lock, Industrial, Female Connector Body, 30A 3-Phase Wye 277/480V AC, L22-30R
- Mfr # HBL2823
- Zoro # G223561019
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL2823
- Zoro #
- G223561019
- UPC #
- 783585039701
- Country of Origin
- Unknown
- Item
- Locking Connectors
- Material
- Nylon
- Standards
- Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL498
Description
The Hubbell L22-30R 30 A industrial twist-lock female connector delivers rugged, dependable 3-phase WYE power distribution for demanding commercial and industrial applications. Its durable ribbed nylon housing, superior cord grip, and clear funnel-shaped wire entry help ensure secure terminations and long-lasting reliability on the job site. Engineered to meet industry standards and provide a secure, vibration-resistant connection you can trust, this locking connector is ideal for high-voltage power needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.