Shop HUBBELL WIRING
See all product information
Create Account
Locking Devices, Twist-Lock, Industrial, Female Connector Body, 50A 3-Phase Delta 250V AC, Non-NEMA
- Mfr # CS8364C
- Zoro # G723560338
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Standards
Certified to CSA C22.2 No.42, Listed to UL 498
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS8364C
- Zoro #
- G723560338
- UPC #
- 783585829104
- Country of Origin
- Unknown
- Material
- Nylon
- Item
- Locking Connectors
- Standards
- Certified to CSA C22.2 No.42, Listed to UL 498
Description
Hubbell’s 50 Amp Twist-Lock Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.