Switches & Lighting, Spec Grade, 20A 120/277V, Single Pole, Back/Side Wired, White
- Mfr # DS120W
- Zoro # G623560889
product price:Â
$
13.99
/ea
Key Features
Length
4.28 in
Width
1.43 in
Standards
UL Listed
Depth
1-1/24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS120W
- Zoro #
- G623560889
- UPC #
- 783585108377
- Country of Origin
- Unknown
Dimensions
- Length
- 4.28 in
- Width
- 1.43 in
- Depth
- 1-1/24 in
Details
- Item
- Wall Switches
- Standards
- UL Listed
Description
The Hubbell DS120PLW specification-grade decorator switch delivers reliable 20 A, 120/277 V AC performance in commercial and light industrial applications with robust back-and-side wired construction. Designed with a corrosion-resistant steel bridge, thread-cleaning captive screws, and automatic self-grounding staple, it ensures secure termination and dependable long-term operation. Its clean white finish and specification-grade reliability make it a trusted choice for upgrading lighting control in any professional setting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.