Twist-Lock 20A 3-Phase 250V AC L15-20R 3-Pole 4-Wire Grounding Receptacle
- Mfr # HBL2420
- Zoro # G623560278
product price:Â
$
42.75
/ea
Key Features
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL2420
- Zoro #
- G623560278
- UPC #
- 783585235752
- Country of Origin
- Unknown
Details
- Item
- Locking Receptacles
- Material
- Nylon
Description
This rugged Hubbell L15-20R locking receptacle delivers dependable power connections in demanding industrial and commercial environments with its robust twist-lock design and 20 A/250 V three-phase delta rating. Built with a durable nylon face and brass mounting/grounding system, it ensures secure screw-terminal wiring and resistance to corrosion for long-lasting performance. Ideal for workshops, factories, or heavy-duty equipment applications, this receptacle provides reliable grounding and connection integrity where consistent power is essential.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.