Twist-Lock 20A 3Ph 250V AC 3P 4W NEMA L15-20P Yellow
- Mfr # HBL26W75
- Zoro # G623560681
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Yellow
Length
2-1/21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL26W75
- Zoro #
- G623560681
- UPC #
- 783585131634
- Country of Origin
- Unknown
- Housing Color
- Yellow
- Item
- Locking Plugs
Dimensions
- Length
- 2-1/21 in
Description
Watertight Devices, Twist-Lock Plug, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L15-20P, Yellow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.