Shop HUBBELL WIRING
See all product information
Create Account
Insulgrip 2-Pole 3-Wire 15A 250V Straight Blade 6-15P Industrial Grade White
- Mfr # HBL5666C
- Zoro # G223561118
product price:Â
$
33.45
/ea
Key Features
Material
Nylon
Standards
CSA Certified to C22.2 No. 42 File 280, NEMA WD-6 Compliant,UL Listed to UL 498 File E1706
Length
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL5666C
- Zoro #
- G223561118
- UPC #
- 783585175607
- Country of Origin
- Unknown
- Material
- Nylon
- Standards
- CSA Certified to C22.2 No. 42 File 280, NEMA WD-6 Compliant,UL Listed to UL 498 File E1706
- Item
- Locking Plugs
Dimensions
- Length
- 1.97 in
Description
This heavy-duty Insulgrip straight blade male plug from Hubbell delivers rugged, industrial-grade performance for demanding commercial and jobsite power applications. Rated at 15 A and 250 V with a NEMA 6-15P configuration, it features an impact- and chemical-resistant ribbed nylon housing, a VARI-SIZE adjustable cord clamp, and fast lead assembly screws for reliable, secure connections. Built to meet UL, CSA, and NEMA standards, this versatile plug ensures long-lasting durability and dependable grounding in harsh environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.