Zoro Homepage

Wlplt Cvr Vrt/Hrz Blnk Gry 1G

  • Mfr # 5173-0

  • Zoro # G507071814


product price: $10.59
/ea

Key Features

Type
Cover
Width
2.781 in
Color
Gray
Material
Aluminum
Box Type
1-Gang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173-0
Zoro #
G507071814
UPC #
50169517307
Country of Origin
United States

Dimensions

Width
2.781 in
Height
4.531 in
Actual Depth
0.125 in
Box Size
8.5x16.188x4.25 (in)

Details

Type
Cover
Color
Gray
Material
Aluminum
Box Type
1-Gang
Construction
Metallic
Cover Type
Blank/Flat
Product Type
Weatherproof Covers
Certified Listed
UL Listed
NEC
Compliant
Returnable Indicator
Yes
Mounting Method
Vertical; Device Mount
Nema Rating
NEMA 3R
Standard
UL Listed
Class Code
D16
Number of Gang(s)
1-Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.