Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, Non-NEMA, 60 A, 600V AC, Single Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL26410
  • Zoro # G2871014

product price: 
$
583.20
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL26410
Zoro #
G2871014
UPC #
783585017303
Country of Origin
United States
Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Silver
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA Certified, UL Listed
Resistance Properties
Moisture Resistant
Material
Cast aluminum
Special Features
With Cover
Grade
Industrial
Wiring Style
Standard
Mounting Type
Flush Mount
IP Rating
IP20
Connection Orientation
Straight
Flange Shape
Rectangular
For Environment
Dry
NEMA Enclosure Rating
1
AFCI
No
Number of Gangs
1
Shrouded
No
Polarized
Yes
Housing Material
Aluminum
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Contact Material
Copper Alloy
Spring Material
.032" Bronze
Lock Type
Hubbellock
Flammability
UL 94 V0
Base Material
Cast Aluminum
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Dielectric Strength
Withstands 2,000V minimum
Application
Heavy Duty Industrial
Amperage Rating
60 A
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Moisture Resistance - IP44 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Amps
60
UL 94 Flammability Rating
V-0

Dimensions

Maximum Wire Size
4 AWG
Minimum Wire Size
8 AWG
Wire Size
#6 AWG
Dimensions
3.5 in x 4.62 in x 3.58 in
Length
3.5 in
Width
4.62 in
Height
3.58 in

Description

The Hubbellock devices feature an exclusive design unlike any other in the industry. The unique design is built to provide the safest heavy duty device even in some of the harshest environments. These Hubbellock plugs and connector bodies are built with a super tough nylon housing for high impact resistance and a one of kind interior design for superior safety that Hubbell is known for. The male contacts are molded into the nose for damage resistance and completely eliminate the chance of deformity. Additionally, the plug as well as the connector retains power mechanical cord grips that not only secure the cable but also clamp down on the conductors in order to provide unrivaled strain relief. Inside the connector is Hubbell's unique safety design. With unparalleled box terminations the connector interior holds a spring-loaded safety shutter to provide the ultimate arc protection. Furthermore the exceptional heat and impact resistance is maintained by the thermoplastic interior contributing to a longer lasting device. In all, the one of a kind function of the Hubbellock devices provide a safe and dependable performance in the most demanding applications.
• Spring loaded safety shutter contains arcing when mating or un-mating devices under load
• Spring loaded safety shutter automatically ejects the plug eliminating contact teasing
• Box terminals in conjunction with stainless steel screws provide maximum termination strength and dependability
• Metallic weather protective spring loaded cover provides protection from moisture and dust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products