
Blind Rivet, 3/16 in Dia., Carbon Steel Body, 3500 PK
Mfr # MGLP-R6-7
Zoro # G7735310
product price: $635.99
/pk 3500, $0.18/ea
Free Shipping & Returns
Key Features
Body Material
Carbon Steel
Rivet Diameter
3/16 in
Grip Range
0.437 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGLP-R6-7
Zoro #
G7735310
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
3/16 in
Details
Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.437 in
System of Measurement
Inch
Description
Magnalok,3/16 In.,0.437 Grip,PK3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.