Air Riveter, 1/4 in, FNPT, Aluminum

  • Mfr # 2025

  • Zoro # G3696883


product price:  $3,011.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/2 in
Tool Weight
5.75 lb
Stroke Length
11/16 in
Construction
Aluminum
Pulling Force
5,290 lbf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2025
Zoro #
G3696883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Stroke Length
11/16 in
Length
8 2/5 in
Min. Hose Size
1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Blind Rivet Dia.
1/4 in
Height
12 1/2 in
Blind Rivet Dia. - Aluminum
1/4 in
Overall Height
12 7/10 in
Overall Width
4 2/5 in

Details

Item
Air Riveter
Tool Weight
5.75 lb
Construction
Aluminum
Pulling Force
5,290 lbf
CFM per Stroke
14
Item - Air Riveters
Air Riveter
Air Inlet
1/4 in NPT
Max. Pressure
110 psi
Duty
General
Mandrel Collection System Included
No
Duty Cycle - Air Tools
General Duty
Pulling Force - Air Riveters
5,290 lb
Max. Air Pressure
110 psi
Air Pressure
110 psi
Includes Mandrel Collection
No
Power Source
Air Powered
Duty Rating
General Duty
Air Consumption
14 cfm
Housing Material
Aluminum

Description

Air Riveter, Air Powered, Air Consumption 14 cfm, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Hose Size 1/4 in, Duty Rating General Duty, Tool Brand Huck Magna-Lok, Pulling Force 5,290 lbf, Blind Rivet Dia. - Aluminum 1/4 in, Stroke Length 11/16 in, Overall Length 8 1/2 in, Overall Height 12 7/10 in, Overall Width 4 2/5 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 5.75 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.