M12 FUEL 16GA Nibbler + HO XC5.0 Battery

  • Mfr # 2476-20, 48-11-2450
  • Zoro # G116601860
product price: 
$
408.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Swivel Angle
360 Degrees
Voltage
12V DC
Number of Chargers Included
0
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Battery Platform
M12(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2476-20, 48-11-2450
Zoro #
G116601860
UPC #
045242610495
Country of Origin
Multiple

Dimensions

Starting Hole Size
13/16 in
Maximum Material Thickness
12 ga (Aluminum), 16 ga (Mild Steel), 18 ga (Stainless Steel)
Minimum Cutting Radius
3 3/16 in
Fits Chest Size
Chip Collection Bag Included for Clean Up, Clean Cuts in 16ga Mild Steel, Ergonomically Designed to be Light Weight, Balanced and for Continuous Use, LED Work Light, Power to Cut 18ga Stainless and 12ga Aluminum, Power to Cut 22ga Spiral Duct Seams, Tool Free 360 Degrees Die Holder Rotation, Variable Speeds Provides Maximum Control for any Job

Details

Item
Nibbler Kit
Swivel Angle
360 Degrees
Voltage
12V DC
Number of Chargers Included
0
Battery Series
M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Battery Platform
M12(TM)
Tool Series
M12(TM)
Capacity Stainless Steel
18 ga
Includes
Chip Collection Bag
Number of Pieces
2
Tool Weight
2.7 lb
Capacity Steel
16 ga
Maximum Strokes per Minute
2,200 stroke/min
Minimum Strokes per Minute
1,400 stroke/min
Features
Chip Collection Bag Included for Clean Up, Clean Cuts in 16ga Mild Steel, Ergonomically Designed to be Light Weight, Balanced and for Continuous Use, LED Work Light, Power to Cut 18ga Stainless and 12ga Aluminum, Power to Cut 22ga Spiral Duct Seams, Tool Free 360 Degrees Die Holder Rotation, Variable Speeds Provides Maximum Control for any Job
Application
Cutting Sheet Metal or Corrugated Materials
Battery Capacity
5.0 Ah
Standards
UL Listed
Includes Battery
Battery Included
Speed Setting
Variable Speed
Number of Batteries Included
1
Battery Chemistry
Li-Ion
Brushless Motor
Yes
Power Source
Cordless
Battery Manufacturer Part Number
48-11-2450
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nibbler Kit, Capacity Stainless Steel 18 ga, Capacity Steel 16 ga, Minimum Cutting Radius 3 3/16 in, Brushless Motor Yes, Battery Capacity 5.0 Ah, Battery Series M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Number of Batteries Included 1

Ratings & reviews