Nose Assy, For 6NCX2

  • Mfr # 99-3204

  • Zoro # G3696962


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Rivet Tool Type
Nose Assembly
For Rivet Dia.
1/4 in
Material
Steel
Size
1/4 in
For Use With
6NCX2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-3204
Zoro #
G3696962
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/4 in
Size
1/4 in
Nose Length
3 3/25 in
For Rivet Diameter
1/4 in

Details

Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCX2
Item
Nose Assembly
Compatible with Manufacturer Model Number
2025
Compatible with Brand
Huck Magna-Lok
Part Type
Nose Assembly
Compatible Manufacturer Part Number
2025
Compatible Manufacturer Model Number
2025
For Use With Mfr. Model Number
2025
Compatible with Manufacturer Model No.
2025
Compatible with Mfr. Model No.
2025
For Use with Mfr Model Number
2025
Compatible Pump Manufacturer Part Number
2025
Compatible Mfr. Model Number
2025
Compatible with Grainger Part Number
6NCX2

Description

Nose Assembly, Part Type Nose Assembly, For Use With 6NCX2, For Rivet Diameter 1/4 in, Material Steel, Nose Length 3 3/25 in, Compatible with Brand Huck Magna-Lok, Compatible with Grainger Part Number 6NCX2, Compatible Manufacturer Model Number 2025

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.