7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 0.7 HP

  • Mfr # 52289
  • Zoro # G1154371
product price: 
$
605.00
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/16 in
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
18,000 rpm
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52289
Zoro #
G1154371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 7/16 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 7/16 in
Length
6 7/16 in
Fits Chest Size
Gearless For Reduced Maintenance and Downtime, Long Shank

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
1 hp
Free Speed
18,000 rpm
Max. Speed
20,000 RPM
Grinder Type
7 Degree Offset
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Collet
1/4" and 6mm
Grinder Orientation
7 Degree Offset
Duty
Heavy Duty
Tool Weight
1.7 lb
Features
Gearless For Reduced Maintenance and Downtime, Long Shank
Standards
CE Certified, EAC Certified
Exhaust Location
Rear
Anti-Kickback Clutch Type
None
Tool Style
Straight
Air Inlet Type
NPT
Power Source
Air Powered
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Consumption
35 cfm
Switch Type
Lever
Minimum Speed
18,000 RPM
Number of Speed Settings
1
Kit Contents
(1) Bare Tool
Air Pressure
90 psi
Tether Style
Not Tether Capable
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Speed - Maximum
20,000 RPM
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
18,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews