Nose Assy, For 6NCX4, 6NCX5, w/Small Nuts
Mfr # 205401
Zoro # G3712572
product price:Â $68.39
/eaKey Features
Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCX4, 6NCX5
Includes
Master Shaft Assemblies and Turn Nut, 6mm and 8mm Pull-up Studs and Driving Anvils
Part Type
Nose Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
205401
Zoro #
G3712572
UPC #
-
Country of Origin
United States
Dimensions
Nose Length
1/2 in
For Rivet Diameter
3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
Details
Rivet Tool Type
Nose Assembly
Material
Steel
For Use With
6NCX4, 6NCX5
Includes
Master Shaft Assemblies and Turn Nut, 6mm and 8mm Pull-up Studs and Driving Anvils
Item
Nose Assembly
Part Type
Nose Assembly
Compatible with Brand
Huck Magna-Lok
Compatible with Manufacturer Model Number
HK-150A, HK-150N
Compatible Manufacturer Part Number
HK-150A, HK-150N
Compatible Manufacturer Model Number
HK-150A, HK-150N
For Use With Mfr. Model Number
HK-150A, HK-150N
Compatible with Manufacturer Model No.
HK-150A, HK-150N
Compatible with Mfr. Model No.
HK-150A, HK-150N
For Use with Mfr Model Number
HK-150A, HK-150N
Compatible Pump Manufacturer Part Number
HK-150A, HK-150N
Compatible Mfr. Model Number
HK-150A, HK-150N
Description
Nose Assembly, Part Type Nose Assembly, For Use With 6NCX4, 6NCX5, For Rivet Diameter 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, Material Steel, Nose Length 1/2 in, Compatible with Brand Huck Magna-Lok, Compatible Grainger Part Number 6NCX4, 6NCX5, Compatible with Manufacturer Model Number HK-150A, HK-150N, Includes Master Shaft Assemblies and Turn Nut, 6mm and 8mm Pull-up Studs and Driving Anvils
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.