This item is Discontinued.

Hudson Pro 4 Gal Battery Operated Sprayer, 8 in L Hose 19001

4 Gal Battery Operated Sprayer, 8 in L Hose (Discontinued)

  • Mfr # 19001
  • Zoro # G305968378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19001
Zoro #
G305968378
UPC #
690247191007
Country of Origin
China

Dimensions

Hose Length
8 in
Depth
20

Details

Sprayer Tank Capacity
4 Gal
Type
Battery Operated
Item
Sprayer
Application
Multi-Purpose
Spray Distance Horizontal
14 in

Description

Lithium-Ion Battery Powered Backpack Spr

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.