Zoro Homepage

Aberdeen 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # 621-OB

  • Zoro # G315451969


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Old Bronze
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621-OB
Zoro #
G315451969
UPC #
806134059637
Country of Origin
China

Dimensions

Height
17.5 in
Width
4.75 in
Length
4.75 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Old Bronze
Body Material
Steel
Watts
60W
Lamp Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Color
Old Bronze
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.