LED Wall Sconce Lght Fixture, 6W 25W, 420 Lumens, Dimmable, 50,000 Hrs, 3000K Warm Wht, 80 CRI

  • Mfr # 88685-SU

  • Zoro # G308746027


product price:  $66.99
/ea

Key Features

Height
5.25"
Width
4.5"
Dimmable
Yes
Fixture Voltage
120
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88685-SU
Zoro #
G308746027
UPC #
653703886855
Country of Origin
China

Dimensions

Height
5.25"
Width
4.5"
Length
3.75"

Details

Dimmable
Yes
Fixture Voltage
120
Finish
Brushed Nickel
Item
LED Fixture
Glass Color
Brushed Nickel
Fixture Wattage
6W
Lighting Technology
LED
Lamp Included
Yes
Lamp Type
Integrated LED
Lighting Certification
ETL Listed - Damp Location

Description

LED Modern Wall Sconce Light Fixture, 6 Watt 25W=, 420 Lumens, Dimmable, 50,000 Hours, Built-in On/Off Switch, 3000K Warm White, Energy Star, 80 CRI, Glass Shade, Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.