Zoro Homepage

Abrams 10 Light Chandelier 23.75 In. Aged Brass

  • Mfr # 8825-AGB

  • Zoro # G915447270


product price: $2,197.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8825-AGB
Zoro #
G915447270
UPC #
806134780234
Country of Origin
China

Dimensions

Height
22 in
Width
23.75 in
Length
23.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Material
Steel
Color
Aged Brass
Socket Count
10
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.