Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adams 3 Light Flush Mount 14 In. Old Bronze

  • Mfr # 2114-OB

  • Zoro # G115449340


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Voltage
120V
Height
11 in
Finish
Old Bronze
Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114-OB
Zoro #
G115449340
UPC #
806134025168
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
11 in

Details

Voltage
120V
Watts
60W
Finish
Old Bronze
Item
Flush Mount
Color
Old Bronze
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Designer
Hudson Valley Lighting
Socket Count
3
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.