Zoro Homepage

Albion 1 Light Bath And Vanity 24.75 In. Aged Brass

  • Mfr # 414-AGB

  • Zoro # G115452364


product price: $1,945.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
24.75 in
Length
6.5 in
Width
6.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-AGB
Zoro #
G115452364
UPC #
806134176280
Country of Origin
China

Dimensions

Height
24.75 in
Length
6.5 in
Width
6.5 in
Depth
4.25 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Finish
Aged Brass
Housing Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Watts
18W
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.