Zoro Homepage

Aldridge 1 Light Pendant 24 In. Old Bronze

  • Mfr # 9624-OB

  • Zoro # G715450326


product price: $301.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Old Bronze
Height
26.75 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9624-OB
Zoro #
G715450326
UPC #
806134027469
Country of Origin
China

Dimensions

Height
26.75 in
Length
24 in
Width
24 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Watts
100W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No

Description

Traditional design with an updated look, Aldridge is pretty in pleats. A metal strap adds a spark of color above the classic cone-shaped shade that's pleated on the outside and smooth Belgian linen on the inside. Bright light spreads down from this highly usable, very adaptable style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.