Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aldridge 1 Light Wall Sconce 9.25 In. Old Bronze

  • Mfr # 9610-OB

  • Zoro # G815449152


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
9.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9610-OB
Zoro #
G815449152
UPC #
806134027407
Country of Origin
China

Dimensions

Height
14 in
Width
9.25 in
Assembled Depth
10 in
Length
9.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Lamp Included
N
Shade Color
Old Bronze
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Old Bronze
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Traditional design with an updated look, Aldridge is pretty in pleats. A metal strap adds a spark of color above the classic cone-shaped shade that's pleated on the outside and smooth Belgian linen on the inside. Bright light spreads down from this highly usable, very adaptable style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.