Zoro Homepage

Allendale 20 Light Chandelier 46.75 In. Aged Brass

  • Mfr # 3247-AGB

  • Zoro # G215449370


product price: $6,101.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Aged Brass
Bulb Included
N
Width
46.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3247-AGB
Zoro #
G215449370
UPC #
806134852528
Country of Origin
China

Dimensions

Width
46.75 in
Length
46.75 in
Height
38 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Aged Brass
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
20
Slope Ceiling Compatable
No
Tier
2
Battery Included
No

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.