Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Willard 4 Light Chandelier 41.5 In. Patina Brass
- Mfr # F9942-PBR/SBK
- Zoro # G015448030
product price:Â
$
1,448.00
/ea
Key Features
Fixture Wattage
60W
Height
9.75 in
Voltage
120V
Includes
Fixture, Hardware
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9942-PBR/SBK
- Zoro #
- G015448030
- UPC #
- 782042470200
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Patina Brass
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Included
- No
- Material
- Steel
- Shade Color
- Glossy
- Shade Material
- Glass
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 4
- Battery Included
- No
- Designer
- Troy Standard
Dimensions
- Height
- 9.75 in
- Width
- 41.5 in
- Chain Length
- 72 in
- Length
- 41.5 in
- Canopy Width
- 6 in
Description
Capped opal glossy globes are suspended within elongated metallic bands for a look that is balanced and beautiful. The Patina Brass and Soft Black finishes work together to give the fixture an earthy, moody vibe. The clean lines and unique design bring a glamorous modern styling to any ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.