Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allendale 28 Light Chandelier 58 In. Polished Nickel

  • Mfr # 3228-PN

  • Zoro # G815449213


product price: $7,766.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Polished Nickel
Width
58 in
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3228-PN
Zoro #
G815449213
UPC #
806134003869
Country of Origin
China

Dimensions

Width
58 in
Length
58 in
Height
40.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Polished Nickel
Voltage
120V
Bulb Included
N
Material
Steel
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
28
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Tier
2
Battery Included
No

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.