Allendale 6 Light Chandelier 35.75 In. Aged Old Bronze

  • Mfr # 3206-AOB

  • Zoro # G415447275


product price: $2,954.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Old Bronze
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3206-AOB
Zoro #
G415447275
UPC #
806134852351
Country of Origin
China

Dimensions

Height
29.75 in
Width
35.75 in
Length
35.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Old Bronze
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Color
Aged Old Bronze
Slope Ceiling Compatable
No
Socket Count
6
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Tier
2
Product Care
Clean with soft, damp cloth

Description

Streamlining a wagon-wheel chandelier with hook-and-hoop rods, Allendale breathes new life into a classic. Available in one-to-three-tier and rectangle versions, its sPhilippinesere details and vastly different finishes refine the rustic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.